Menu Search
3M #SPB-02

ScotchCodeâ„¢ Wire Marker Book Vinyl Cloth A-Z, 0-15, +, -, /

SKU # 05400749952 Manufacturer Series: SPB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: A-Z, 0-15, +, -, /
Marker Quantity per Legend: (10) A-Z, 0-15, +, -, /