You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #WM0THRU9

Thomas and Betts Wire Marker Book Vinyl Cloth 0-9, L1, L2, L3, T1, T2, T3, WM-0-9

SKU # 78621080606 Manufacturer Series: WM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 0-9, L1, L2, L3, T1, T2, T3, WM-0-9
Marker Quantity per Legend: (40) 0-9, (10) L1, L2, L3, T1, T2, T3, WM-0-9

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 0.22; Marker Length - 1.37; Marker Legend - 0-9, L1, L2, L3, T1, T2, T3, WM-0-9; Marker Quantity per Legend - (40) 0-9, (10) L1, L2, L3, T1, T2, T3, WM-0-9; Manufacturer Brand - E-Z-Code; Manufacturer Model - WM