Menu Search
ABB INSTALLATION PRODUCTS #WM-0-90

Thomas and Betts Wire Marker Book Vinyl Cloth 0-90

SKU # 78621021109 Manufacturer Series: WM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Legend - Number: 0 to 90
Marker Quantity per Legend: (5) 0-90

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 0.22; Marker Length - 1.37; Marker Legend - 0-90; Marker Quantity per Legend - (5) 0-90; Manufacturer Brand - E-Z-Code; Manufacturer Model - WM