Menu Search
ABB INSTALLATION PRODUCTS #WM-BW3

Thomas and BettsĀ® Wire Marker Book Vinyl, Self-Laminating Blank, Write-On

SKU # 78621082572 Manufacturer Series: E-Z-Code WM
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 1
Marker Length: 5
Legend - Other: Blank (Write-on)
Marker Quantity per Legend: (30) Blank

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl, Self-Laminating; Marker Width - 1.00; Marker Length - 5.00; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (30) Blank; Manufacturer Brand - E-Z-Code; Manufacturer Model - WM