Menu Search
BRADY #PWM-PK-2

Porta-Pack® Wire Marker Book; Vinyl Cloth; A to Z, 0 to 15, + (plus), - (minus), / (slash)

SKU # 66282031202
Marker Quantity per Legend: 10
Legend - Other: A to Z, 0 to 15, + (plus), - (minus), / (slash)
Color of Legend: Black
Color of Background: White
Type: Wire Marker Book
Material: Vinyl Cloth, Repositionable
Marker Width: 0.22 in.
Marker Length: 1.56 in.
Temperature Range: -40° to +176°F
Pages per Book: 10