Menu Search
IDEAL #44-103

Wire Marker Book Vinyl Cloth 1-45

SKU # 62414144103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 1-45
Marker Quantity per Legend: (10) 1-45