Menu Search
Wire Marker Books Wire Marker Book Vinyl Cloth 0-45

THOMAS & BETTS #WM-0-45

E-Z-Code Wire Marker Book Vinyl Cloth 0-45

SKU #78621080607
Manufacturer Series: WM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 0-45
Marker Quantity per Legend: (10) 0-45