Menu Search
ABB INSTALLATION PRODUCTS #WM-46-90

Thomas and BettsĀ® Wire Marker Book Vinyl Cloth 46-90

SKU # 78621080608 Manufacturer Series: E-Z-Code WM
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Legend - Number: 46 to 90
Marker Quantity per Legend: (10) 46-90