Menu Search
THOMAS & BETTS #WM-A-Z

E-Z-Code Wire Marker Book Vinyl Cloth A-Z, 0-15, +, -

SKU # 78621080610 Manufacturer Series: WM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: A-Z, 0-15, +, -
Marker Quantity per Legend: (10) A-Z, 0-15, +, -