Menu Search
ABB INSTALLATION PRODUCTS #WSLM35

Thomas and BettsĀ® Wire Marker; Vinyl; White; 1 x 5 in.; Legend: Blank

SKU # 78621087964
Type: Wire Marker Card
Material: Vinyl Plastic, Self-Laminating
Marker Width: 1
Marker Length: 5
Legend - Other: Blank (Write-on)
Marker Quantity per Legend: (3) Blank, Write-On
Color of Legend: Not Applicable
Color of Background: White

Wire Marker Cards: Type - Wire Marker Card; Material - Vinyl Plastic, Self-Laminating; Marker Width - 1.00; Marker Length - 5.00; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (3) Blank, Write-On; Color of Legend - Not Applicable; Color of Background - White