Menu Search
ABB #1SNB042093R0420

Thomas and BettsĀ® Wire and Cable Label Card, Blank Legend, 0.157 in. W

SKU # 88861448200 Manufacturer Series: MG-TPMF
Type: Wire and Cable Label Card
Material: Rigid PVC
Marker Width: 0.157 in.
Marker Length: 0.787 in.
Legend - Other: Blank
Color of Background: White