Menu Search
Wire Marker Cards Card, Vertical Marker, 21-30, 8 x 10mm
ENTRELEC #234-043.20

Card, Vertical Marker, 21-30, 8 x 10mm

SKU # 62340298997 Manufacturer Series: RC810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Vertical Marker Card
Material: Polyamide
Marker Width: 8mm
Marker Length: 10mm
Marker Legend: 21-30
Marker Quantity per Legend: 10 Strips
Color of Legend: Black
Color of Background: White

Additional Info: For use with terminal block thickness of 8mm and larger. Marking method: 6, 17.