Menu Search
ENTRELEC #234-046.23

Card, Vertical Marker, 51-60, 8 x 10mm

SKU # 62340298994 Manufacturer Series: RC810
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Marker Card
Material: Polyamide
Marker Width: 8mm
Marker Length: 10mm
Legend - Number: 51-60
Marker Quantity per Legend: 10 Strips
Color of Legend: Black
Color of Background: White

Additional Info: For use with terminal block thickness of 8mm and larger. Marking method: 6, 17.