Menu Search
KLEIN TOOLS #56255

Klein Wire Marker, 3-5/8 in. W x 6-3/8 in. L Marker

SKU # 09264456255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker
Material: Vinyl Coated Cloth
Marker Width: 3-5/8 in.
Marker Length: 6-3/8 in.
Color of Legend: Black
Color of Background: White

KLE 56255 WIRE-MARKER