Menu Search
Safety Identification Products Wire and Component Markers Wire Marker Cards Pan-Code™ Wire Marker Card; Vinyl; 1.5 in.; Wire OD: 0.38 in.

PANDUIT

Pan-Code™ Wire Marker Card; Vinyl; 1.5 in.; Wire OD: 0.38 in.

(68 Product Options) Manufacturer Series: PCM
  • Type: Wire Marker Card
  • Material: Vinyl Cloth
  • Marker Length: 1.5 in.
  • Marker Quantity per Legend: 72
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.5 in.
Marker Quantity per Legend: 72
Color of Legend: Black
Color of Background: White
Temperature Range: -50°F to +170°F (-46°C to +77°C)
Wire OD Max: 0.38 in. (9.5mm)

Plastic liner provides easy removal of markers while protecting unused markers.