Menu Search
Safety Identification Products Wire and Component Markers Wire Marker Cards Pan-Code™ Wire Marker Card; Vinyl; 1.5 in.; Wire OD: 0.38 in.; Blanks

PANDUIT

Pan-Code™ Wire Marker Card; Vinyl; 1.5 in.; Wire OD: 0.38 in.; Blanks

(13 Product Options) Manufacturer Series: PCM
  • Type: Wire Marker Card
  • Material: Vinyl Cloth
  • Marker Width: 0.36 in.
  • Marker Length: 1.5 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.36 in.
Marker Length: 1.5 in.
Legend - Other: Blank
Marker Quantity per Legend: 25
Temperature Range: -50°F to +170°F (-46°C to +77°C)
Wire OD Max: 0.38 in. (9.5mm)

Plastic liner provides easy removal of markers while protecting unused markers.