Menu Search
PANDUIT #PCMCP-126-150

Pan-Code™ Wire Marker Combo Pk; Vinyl; 0.38 x 1.50 in; Wire OD : 0.38 in; 126 thru 150

SKU # 07498392574 Manufacturer Series: PCMCP
RoHS Compliant
View more versions of this product
Legend - Number: 126 to 150
Marker Quantity per Legend: 25 Markers/Card
Type: Wire Marker Combination Pack
Material: Vinyl Cloth
Marker Width: 0.38 in. (9.5mm)
Marker Length: 1.5 in. (38mm)
Color of Legend: Black
Color of Background: White
Temperature Range: -50°F to 170°F (-46°C to 77°C)
Wire OD Max: 0.38 in. (9.5mm)