Menu Search
PANDUIT #PCM-76

Pan-Codeā„¢ Wire Marker; Vinyl; 1.5 in. long; White; Legend: 76

SKU # 07498393076 Manufacturer Series: PCM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Numbers Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25 in.
Marker Length: 1.50 in.
Marker Legend: 76
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White

Additional Info: Max. Wire O.D: 0.38 in., Temperature Range: -50 to 170 deg F (-46 to 77 deg C)