Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 1.5 in. long; Legend: 23
PANDUIT #PCM-23

Pan-Code Wire Marker; Vinyl; White; 1.5 in. long; Legend: 23

SKU # 07498393023 Manufacturer Series: PCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 23
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White