(0)

PANDUIT #PCM-3

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 3

SKU: 07498393003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 3
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White
Manufacturer Brand: Pan-Code
Manufacturer Model: PCM