(0)

PANDUIT #PCM-33

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 33

SKU: 07498393033
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 33
Marker Quantity per Legend: 33
Color of Legend: Black
Color of Background: White
Manufacturer Brand: Pan-Code
Manufacturer Model: PCM