(0)

WEIDMUELLER #1045640000

Wire Marker; Polyamide; White; 7 x 40mm; Legend: Blank

SKU: 62683597667
Manufacturer Series: ELS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wire Marker Card
Material: Polyamide 66
Marker Width: 7.0mm
Marker Length: 40.0mm
Marker Legend: Blank
Marker Quantity per Legend: 40
Color of Background: White
Description
Wire Marker Cards: Type - Wire Marker Card; Material - Polyamide 66; Marker Width - 7.0mm; Marker Length - 40.0mm; Marker Legend - Blank; Marker Quantity per Legend - 40; Color of Background - White; Additional Information - Temperature Range: -40 to 212 deg F(-40 to 100 deg C); Manufacturer Model - ELS
Additional Info: Temperature Range: -40 to 212 deg F(-40 to 100 deg C)