Menu Search
ABB INSTALLATION PRODUCTS #PM24066AN

Thomas and BettsĀ® Cable Marker Holder, 2.60 in. L x 0.55 in. W Carrier, PVC, Transparent

SKU # 78621007613
RoHS Compliant
Mount Type: Cable Marker Sleeve
Material: PVC
Color: Transparent
Carrier Length: 2.6 in. (66mm)
Carrier Width: 0.55 in. (13.9mm)
Quantity: 50
Features: 2.5 mm T, Hole: 3.9 mm W

Wire Marker Mounts: Mount Type - Cable Marker Sleeve; Material - PVC; Color - Transparent; Carrier Length - 2.60 in. (66.0mm); Carrier Width - 0.55 in. (13.9mm); Quantity - 50; Features - 2.5 mm T, Hole: 3.9 mm W