Menu Search
WEIDMUELLER #1568250006

Cable Marker, White

SKU # 62683589584
RoHS Compliant
Type: Wire Marker
Color: White

CLI C conductor markers are mounted on unconnected conductors. Four different sizes are available for labelling conductor cross-sections from 0.5 mm-sq to max. 70 mm-sq. The markers are already printed and ready for use. Individual labelling is possible by combining the individual markers.

Additional Info: Color of Printing: Black, Material: PVC, Printed Characters: Numbers, Printing Method: Laser Print, Conductor O.D.: 1 - 5 mm, Dimensions: 3.0 mm L x 4.2 mm W x 5.0 mm H