Menu Search
ABB INSTALLATION PRODUCTS #SMKH20-0

EZCodeĀ® Sleeve Marker, Legend: 0 to 9, Black Legend, Black Marker

SKU # 78620990346 Manufacturer Series: Series SMK
RoHS Compliant
Type: Sleeve Marker
Legend: 0 to 9
Material: Vinyl
Color of Marker: Black
Color of Legend: Black
Quantity: 50/Pack