Menu Search
ABB INSTALLATION PRODUCTS #SMK244-4-1

EZCodeĀ® Sleeve Marker, Legend: 1, Black Legend

SKU # 78620991384 Manufacturer Series: Series SMK
Type: Sleeve Marker
Legend: 1
Material: Vinyl
Color of Marker: Yellow
Color of Legend: Black
Quantity: 75/Pack