Menu Search
ABB INSTALLATION PRODUCTS #SMO256-4-2

EZCodeĀ® Sleeve Marker, Legend: 2, Black Legend, 10 to 6 AWG

SKU # 78620990557 Manufacturer Series: Series SMO
RoHS Compliant
Type: Sleeve Marker
Legend: 2
Material: Vinyl
Color of Marker: Yellow
Color of Legend: Black
Outside Diameter: 0.15 to 0.26 in.
Wire AWG: 10 to 6 AWG
Quantity: 25/Pack