Menu Search
ABB INSTALLATION PRODUCTS #SMO256-4-P

EZCodeĀ® Sleeve Marker, Legend: P, Black Legend, 10 to 6 AWG

SKU # 78620990543 Manufacturer Series: Series SMO
RoHS Compliant
Type: Sleeve Marker
Legend: P
Material: Vinyl
Color of Marker: Yellow
Color of Legend: Black
Outside Diameter: 0.15 to 0.26 in.
Wire AWG: 10 to 6 AWG
Quantity: 25/Pack