Menu Search
BRADY #SCN10-Q

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 16 to 14 AWG; Legend: Q

SKU # 66282033126 Manufacturer Series: Size 10
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: Q
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.110 to 0.134 in. (2.79 to 3.40mm)
Wire AWG: 16 to 14 AWG
Quantity: 300/Pack

Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package