Menu Search
LEGRAND - PASS & SEYMOUR #38283

Cable Marker Polyamide

SKU # 78500738283 Manufacturer Series: CAB 3
Type: Cable Marker
Material: Polyamide
Color of Marker: Yellow
Color of Legend: Black
Wire AWG: 16-14 AWG
Quantity: 200

Additional Info: Wire Diameter: 1.5-2.5 sq mm