Menu Search
Wire Marker Sleeves Marker, Split Sleeve Wire, Legend: 1

LEGRAND - PASS & SEYMOUR #38221

Marker, Split Sleeve Wire, Legend: 1

SKU #78500738221
Manufacturer Series: CAB 3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Marker
Legend: 1
Style, Mounting: Split Sleeve, Push-on
Material: PVC
Color of Marker: Brown
Color of Legend: White
Outside Diameter: 0.059 - 0.098 in.
OD - mm: 1.5 - 2.5mm
Quantity: 1200