Menu Search
LEGRAND - PASS & SEYMOUR #38222

Marker, Split Sleeve Wire, Legend: 2

SKU # 78500738222 Manufacturer Series: CAB 3
Type: Wire Marker
Legend: 2
Style, Mounting: Split Sleeve, Push-on
Material: PVC
Color of Marker: Red
Color of Legend: White
Outside Diameter: 0.059 to 0.098 in. (1.5 to 2.5mm)
Quantity: 1200