Menu Search
LEGRAND - PASS & SEYMOUR #38223

Marker, Split Sleeve Wire, Legend: 3

SKU # 78500738223 Manufacturer Series: CAB 3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker
Legend: 3
Style, Mounting: Split Sleeve, Push-on
Material: PVC
Color of Marker: Orange
Color of Legend: Black
Outside Diameter: 0.059 to 0.098 in. (1.5 to 2.5mm)
Quantity: 1200