Menu Search
PANDUIT #PCA11-5

Wire Marker; Acetal; For Wire 0.11 to 0.13 in.; Legend: 5

SKU # 07498393754 Manufacturer Series: PCA
RoHS Compliant
View more versions of this product
Legend: 5
Type: Wire Marker, Pre-printed
Style, Mounting: Chevron cut, Push-on Application Wand
Material: Acetal, Non-Adhesive
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.11 to 0.13 in. (2.8 to 3.3mm)
Wire AWG: 12 AWG
Quantity: 30 per Wand, 300 per Package

Additional Info: Temperature Range: -22° to +194°F (-30° to +90°C)