The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
TECHSPAN INDUSTRIES #S6-1

Snap On Wire Marker, Red Marker, Nylon, Legend 1, 18-16 AWG

SKU # 77685628570
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker
Legend: 1
Material: Nylon
Color of Marker: Red
Wire AWG: 18-16 AWG
Quantity: 10

Additional Info: Temperature Range: -4 to 140 deg F (-20 to 60 deg C), Wire Size: 2.7 mm