Menu Search
THOMAS & BETTS #SMD394-4-1

Sleeve Marker, Yellow, Legend: 1, 0.157-0.394 in. OD, 13-4 AWG

SKU # 78620990297 Manufacturer Series: SMD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sleeve Marker
Legend: 1
Color of Marker: Yellow
Outside Diameter: 0.157 to 0.394 in. (3.98 to 10mm)
Wire AWG: 13-4 AWG
Quantity: 250

Additional Info: Marker Size: 0.374 in. H x 0.260 in. W