You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #1568301511

Marker, Sleeve Wire, Cable Tie Mounting, Legend: 3

SKU # 62683599207 Manufacturer Series: CLI M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker
Legend: 3
Style, Mounting: Sleeve
Material: PVC
Color of Marker: Yellow
Color of Legend: Black
Outside Diameter: 0.393 to 12.48 in. (10 to 317mm)
Quantity: 500

Additional Info: Temperature Range: -22 to 176 deg F (-30 to 80 deg C), H x W(in.): 0.118 x 0.445