Menu Search
WEIDMUELLER #1568301520

Marker, Sleeve Wire, Cable Tie Mounting, Legend: 6

SKU # 62683599212 Manufacturer Series: CLI M
RoHS Compliant
Type: Wire Marker
Legend: 6
Style, Mounting: Sleeve
Material: PVC
Color of Marker: Yellow
Color of Legend: Black
Outside Diameter: 0.393 to 12.48 in. (10 to 317mm)
Quantity: 500

Additional Info: Temperature Range: -22 to 176 deg F (-30 to 80 deg C), H x W(in.): 0.118 x 0.445