Menu Search
Wire Marker Sleeves Marker, Sleeve Wire, Cable Tie Mounting, Legend: 8

WEIDMUELLER #1568301526

Marker, Sleeve Wire, Cable Tie Mounting, Legend: 8

SKU #62683599215
Manufacturer Series: CLI M
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Marker
Legend: 8
Style, Mounting: Sleeve
Material: PVC
Color of Marker: Yellow
Color of Legend: Black
Outside Diameter: 0.393 - 12.48 in.
OD - mm: 10 - 317mm
Quantity: 500

Additional Info: Temperature Range: -22 to 176 deg F (-30 to 80 deg C), H x W(in.): 0.118 x 0.445