(0)

WEIDMUELLER #1568301671

Marker, Sleeve Wire, Cable Tie Mounting, Legend: R

SKU: 62683599236
Manufacturer Series: CLI M
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Wire Marker
Legend: R
Style, Mounting: Sleeve
Material: PVC
Color of Marker: Yellow
Color of Legend: Black
Outside Diameter: 0.393 - 12.48 in.
OD - mm: 10 - 317mm
Quantity: 500
Description
Wire Marker Sleeves: Type - Wire Marker; Legend - R; Style, Mounting - Sleeve; Material - PVC; Color of Marker - Yellow; Color of Legend - Black; OD - in - 0.393-12.480 in.; OD - mm - 10.00-317.00 mm; Quantity - 500; Additional Information - Temperature Range: -22 to 176 deg F (-30 to 80 deg C), H x W(in.): 0.118 x 0.445; Manufacturer Series - CLI M
Additional Info: Temperature Range: -22 to 176 deg F (-30 to 80 deg C), H x W(in.): 0.118 x 0.445