Menu Search
WEIDMUELLER #1806260000

Wire Marker Sleeve, Blank, Transparent Marker, 200

SKU # 62683598672
RoHS Compliant
Type: Wire Marker Sleeve
Legend: Blank
Material: PVC
Color of Marker: Transparent
Outside Diameter: 14 to 22mm
Quantity: 200

Our extensive range of TM sleeves is suitable for all-purpose use. They cover a wide range of applications from thin conductors to cables with large external diameters. This range offers printed inlay tags with maximum protection against outside influences. TM sleeves permit flexible installation. There are five different lengths (12, 15, 18, 20 and 30 mm) and eleven sizes - a marker type for all sleeves.