Menu Search

3M #STD-0-9

ScotchCodeâ„¢ Wire Marker Tape Dispenser Polyester 0-9

SKU: 05400712174
Manufacturer Series: STD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wire Marker Tape
Number of Rolls: 10
Legend: 0-9
Material: Polyester
Marker Width: 0.23
Roll Length: 96"
Description
Wire Marker Tape Dispensers: Type - Wire Marker Tape; Number of Rolls - 10; Legend - 0-9; Material - Polyester; Marker Width - 0.23; Roll Length - 96"; Additional Information - Case Qty: 25; Manufacturer Brand - ScotchCode; Manufacturer Model - STD