Menu Search
3M #SWD

ScotchCodeâ„¢ Wire Marker Tape and Pen Dispenser Vinyl Tape Blank

SKU # 05400711954 Manufacturer Series: SWD
Type: Wire Marker Tape and Pen
Number of Rolls: 1
Legend: Blank
Material: Vinyl Tape
Marker Width: 0.75
Marker Length: 1.38
Roll Length: 250 x 1.38 in.

Wire Marker Tape Dispensers: Type - Wire Marker Tape and Pen; Number of Rolls - 1; Legend - Blank; Material - Vinyl Tape; Marker Width - 0.75; Marker Length - 1.38; Roll Length - 250 x 1.38"; Manufacturer Brand - ScotchCode; Manufacturer Model - SWD