Menu Search
PANDUIT #PMD-0-9

Wire Marker Tape Dispenser GMM1 Polyester 0-9

SKU # 07498397121
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Tape
Number of Rolls: 10
Legend: 0-9
Material: GMM1 Polyester
Marker Width: 0.13
Roll Length: 96 in.

Wire Marker Tape Dispensers: Type - Wire Marker Tape; Number of Rolls - 10; Legend - 0-9; Material - GMM1 Polyester; Marker Width - 0.13; Roll Length - 96"