Menu Search
PANDUIT #S100X125VARY

Wire Marker Tape and Pen Dispenser Vinyl, Self-Laminating Blank

SKU # 07498343944
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Tape and Pen
Number of Rolls: 1
Legend: Blank
Material: Vinyl, Self-Laminating
Marker Width: 1
Marker Length: 1.25
Roll Length: 200 x 1.25"

Wire Marker Tape Dispensers: Type - Wire Marker Tape and Pen; Number of Rolls - 1; Legend - Blank; Material - Vinyl, Self-Laminating; Marker Width - 1.00; Marker Length - 1.25; Roll Length - 200 x 1.25"