Menu Search
BURNDY #YCP31L13

Cable Pulling Grip, 13 in. L Mesh, 250 to 350 MCM

SKU # 62194547019 Manufacturer Series: YCP-L
RoHS Compliant
Warning – California Prop 65
Type: Cable Pulling Grip
Eye: Rotating
Size: 250 to 350 MCM
Connector Type: Compression
Strength: 4000 lb. (Copper), 1800 lb. (Aluminum)
Mesh Length: 13 in.
Eye Length: 5 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.