Menu Search
BURNDY #YCP28L27

Cable Pulling Grip, 27 in. L Mesh, 2/0 to 4/0 AWG

SKU # 62194547016 Manufacturer Series: YCP-L
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Cable Pulling Grip
Eye: Rotating
Size: 2/0 to 4/0 AWG
Connector Type: Compression
Strength: 2000 lb. (Copper), 1000 lb. (Aluminum)
Mesh Length: 27 in.
Eye Length: 5 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.