Menu Search
GREENLEE #31026

Cable Pulling Grip, 1 to 1.24 in. OD Cable, 680 lb.

SKU # 78331031026
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Type Slack Pulling Grip
Eye: Flexible, Offset
Mesh Type: Single Weave, Split Mesh, Rod Closing
Material: Galvanized Steel Mesh
Cable OD Min: 1 in.
Cable OD Max: 1.24 in.
Strength: 680 lb.
Mesh Length: 12 in.
Eye Length: 8 in.