Menu Search
GREENLEE #30562

Cable Pulling Grip, 3/4 to 0.99 in. OD Cable, 1360 lb.

SKU # 78331030562
Type: Medium Duty T-Basket Pulling Grip
Eye: Flexible
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
Cable OD Min: 3/4 in.
Cable OD Max: 0.99 in.
Strength: 1360 lb.
Mesh Length: 24 in.
Eye Length: 9 in.