Menu Search
GREENLEE #30660

Cable Pulling Grip, 3/4 to 0.99 in. OD Cable, 440 lb.

SKU # 78331030660
Type: Basket Type Slack Pulling Grip
Eye: Flexible, Offset
Mesh Type: Single Weave, Split Mesh, Rod Closing
Material: Galvanized Steel Mesh
Cable OD Min: 3/4 in.
Cable OD Max: 0.99 in.
Strength: 440 lb.
Mesh Length: 10 in.
Eye Length: 7 in.